Zoeller
Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System
Part #Z9121141 | Item #9382187 | Manufacturer Part #912-1141
Horsepower:
4/10 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 4
How to get it:
Product Details
- Clear construction Cover
- Easy to remove access port
- Removable Float Tree
- Anti-Flotation Devie
- 360-degree handle
- Passes 2" Solid
- Fully Assembled
- 41 Gallon Capacity
- 100% Factory Tested
- Molded Torque Stops for Pump Stability
Documents
Specifications
AMP: 9.4
Application: Dewatering, Sewage
Built-In Grinder: No
CSA Certified: CSA C22.2 No.108
Capacity: 48 gal
Collection: Waste-Mate
Cord Length: 15 ft
Depth: 25-1/2 in
Diameter: 28-3/4 in
Discharge: 2 in
End Connection 1: No Hub
End Connections: No Hub
Flow Rate: 90 gpm
Height: 14-3/4 in
Horsepower: 4/10 hp
Impeller: Vortex
Inside Diameter: 24 in
Length: 13-9/64 in
Material: Cast Iron
Maximum Feet of Head: 18
Maximum Temperature: 130
Phase: Single Phase
Power Source: AC
Pump Application: Sewage
Pump Body Material: Cast Iron
Pump Motor Type: PSC
Pump Mounting: Free Standing
Pump Phase: 1
RPM: 1725
UL Listed: UL 778
Volts: 115V
Width: 11-23/64 in