1-1/4 in. Plastic and Steel Heavy Pipe Assembly
1-1/4 in. Plastic and Steel Heavy Pipe Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial, Press Technology, Control Technology, Mobile, Marine Hydraulics
- Coating:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-99/100 in
- Length:
- 3-93/100 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- Product Type:
- Heavy Pipe Assembly
- UL Listed:
- No
- Width:
- 1-9/50 in