3/8 in. General Purpose Pipe Clamp
Cush-A-Therm™ 3/8 in. General Purpose Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Cush-A-Therm™
- Diameter - Outside:
- 2-3/8 in
- Fits Pipe Size:
- 3/8 in
- Length:
- 2-19/20 in
- Thickness:
- 1 in
- UL Listed:
- No