Hand Shower Holder in Chrome
Hand Shower Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted hand shower support, 1/2 in hose connection
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Width:
- 3-1/8 in