Jingle Towel Holder in Polished Chrome

Part #ZZAD121  |  Item #7349652  |  Manufacturer Part #ZAD121

$221.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Jingle

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-7/50 in

GSA Approved: No

Height: 1-19/50 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Bars: 1

Projection: 3-3/20 in

Width: 17-18/25 in