0.5 gpm Vandal Resistant Pressure Aerat Skin Pak
This product has been replaced by
Manufacturer Part #G63507
0.5 gpm Vandal Resistant Pressure Aerat Skin Pak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray outlet
- Features 360° air diffusion
- Vandal resistant
- Seismic support hangers
- No labor collar
- Hinged down core for easy access
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Repair Kit
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- Yes