1/2 in. CC Pressure Balancing Valve with Stops
1/2 in. CC Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Temp-Gard® I shower valves
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Brass construction for long-lasting commercial usage
- Complete kit includes 3-port shower-only valve with service stops
- Ideal for commercial applications
Specifications
- ASME:
- ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.16
- Connection Type:
- CC
- Depth:
- 5-1/2 in
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Zurn
- Fits Model:
- Z7100-SS-LH-HW
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4 in