1/2 in. IPS Lavatory Supply Kit with Loose Key in Polished Chrome
1/2 in. IPS Lavatory Supply Kit with Loose Key in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Loose key
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Water Supply Connector Type:
- Sink