1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
Frequently Purchased Together
Product Details
- Tubular P-traps less cleanout
- Three year warranty
- Chrome-plated
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Connection Type:
- Slip-Joint
- Depth:
- 11-1/5 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Material:
- Brass
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 11-1/5 in
- MA Approved -:
- No
- Material:
- Brass
- Origin:
- Global
- Sink Material:
- Brass
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.2 lb
- Width:
- 5-3/10 in