1-1/4 in. Cast Brass P-Trap

You last purchased this on
 
Zurn

1-1/4 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1-1/4 in. Cast Brass P-Trap

  • Fast #
  • Part #ZZ8700BPC
  • Item #3036577
  • Manufacturer Part #Z8700B-PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome-plated finish
  • Includes brass nuts (2)
  • Zurn semi- cast body P-trap with cleanout, tubular wall bend as specified, die-cast nuts, and shallow escutcheon with compression inlet.
  • 3-year warranty
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Gauge (metal):
17 ga
Height:
8-1/2 in
IAPMO Listed -:
Yes
Length:
5-9/10 in
Trap Material:
Cast Brass
Trap Size:
1-1/4 in
Width:
2-1/5 in