1.6 gpf Bed Pan Washer Flush Valve
1.6 gpf Bed Pan Washer Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bedpan washer assembly for healthcare applications
- Extended 26-1/2” rough-in and 1-1/2” top spud
- 1.6 gpf meets U.S. federal standard for water conservation
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Handicap grab bar for patient stability
- Exposed sweat solder kit and cast wall flange for a polished look
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- No-leak handle reduces water waste
- 3-year limited warranty
- ADA compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- CSA Certified:
- CSA B125.37
- Depth:
- 26 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Height:
- 6 in
- Length:
- 26 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Overall Length:
- 26 in
- Overall Width:
- 6 in
- Type:
- ZZ6011WS1BWNYBYC
- WaterSense Labeled:
- No
- Weight:
- 12 lb
- Width:
- 6 in