10 in. Face Plate Neoprene Gasket for 1203

You last purchased this on
 
Zurn

10 in. Face Plate Neoprene Gasket for 1203

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

10 in. Face Plate Neoprene Gasket for 1203

  • Fast #
  • Part #ZP1203FPGASKET
  • Item #4122294
  • Manufacturer Part #P1203-FP-GASKET
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Depth:
9-3/4 in
Height:
1/4 in
Length:
9-3/4 in
Material:
Rubber
Origin:
Global
Product Type:
Gasket
WaterSense Labeled:
No
Weight:
0.3 lb
Width:
9-3/4 in