12 x 12 x 8-1/2 in. Floor Mount Cast Iron Floor Sink
12 x 12 x 8-1/2 in. Floor Mount Cast Iron Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rounded body prevents bacteria buildup
- Anti-splash interior bottom dome strainer to catch debris
- Acid resistant enamel coating provides chemical resistance
- Neo-loc outlet
- Features 1/2 grate
- Accommodates 3" pipe size
- Cast iron body with white A.R.E. interior, 12-1/2" square N.B. frame, and full grate with 1/2" openings
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Faucet Material:
- Metal
- Fits Pipe Size:
- 3 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Cast Iron, Nickel Bronze, Plastic
- Origin:
- Global
- Product Type:
- Floor Sink
- Shape:
- Square
- Sink Bowl Size:
- 8-7/8 in x 8-7/8 in x 6 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in
- Size:
- 3 in
- Weight:
- 40.39 lb
- Width:
- 12 in