1/2 x 3/8 in. Nominal x OD Lavatory Supply Kit in Polished Chrome
1/2 x 3/8 in. Nominal x OD Lavatory Supply Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass
- Heavy-duty angle stops
- Chrome-plated
- Three year warranty
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 14 in
- Overall Width:
- 2-1/2 in
- Rigid:
- No
- Type:
- A08602518
- Water Supply Connector Type:
- Sink
- Weight:
- .75 lb
- Width:
- 2-1/2 in