15-1/2 in. Plastic Cup Dispenser Arm Only for Z-1231 Carrier in Blue
15-1/2 in. Plastic Cup Dispenser Arm Only for Z-1231 Carrier in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses floor-mounted upright
- Load capacity of 250 pounds
- Concealed arm carrier system
Specifications
- Color Finish Name:
- Blue
- Depth:
- 18-3/4 in
- Height:
- 1-1/2 in
- Length:
- 1-1/10 in
- Material:
- Cast Iron
- Product Type:
- Universal Lav Arm
- WaterSense Labeled:
- No
- Width:
- 1-1/5 in