2 in. High External Water Dam for Z121 Roof Drain
2 in. High External Water Dam for Z121 Roof Drain
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Depth:
- 11-1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Origin:
- Global
- Weight:
- 11 lb
- Width:
- 11-1/2 in