2 in. Neo Loc™ Cast Iron Polished Nickel Bronze Floor Drain
2 in. Neo Loc™ Cast Iron Polished Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Construction:
- Membrane
- Depth:
- 8-39/100 in
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Cast Iron
- Faucet Material:
- Metal
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Round
- Height:
- 5-81/100 in
- IAPMO Listed -:
- No
- Length:
- 8-39/100 in
- Material:
- Nickel Bronze, Cast Iron
- Origin:
- Global
- Outlet Type:
- Neo Loc™
- Sink Material:
- Nickel
- Size:
- 2 in
- Trap Primer Connection:
- No
- UL Listed:
- No
- Weight:
- 16.22 lb
- Width:
- 8-39/100 in