20-3/4 in. Polyethylene Catch Basin
20-3/4 in. Polyethylene Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral rebar clips for elevation set
- Easily attached to trench system
- Saves labor up to 75% lightweight durable polyethylene construction
- ADA Compliant
- USA configurable
Specifications
- ASTM:
- ASTM A-536
- Brand Model Compatibility:
- PERMA-TRENCH® Trench Drain System
- Depth:
- 20 in
- Height:
- 20-3/4 in
- Length:
- 20-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Waterworks Application:
- Drainage
- Width:
- 6-1/4 in