40 lb 20 gpm Grease Interceptor
40 lb 20 gpm Grease Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dura-Coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
- Secured, slip resistant cover with center tie down assembly stops odors from escaping
- Durable construction stands up to tough environments
- Furnished with 3-inch no-hub inlet and outlet as standard connections
- Able to handle 20 gallons of water per minute during maximum flow; the appliance has the capacity to hold 40 pounds of grease
- 1-year limited warranty
- Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Commercial, Kitchen, Restaurants, Foodservice, Hospitality
- Capacity:
- 40 lb
- Depth:
- 25-2/5 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 20 gpm
- Height:
- 33-2/5 in
- Length:
- 25-2/5 in
- MA Approved -:
- Yes
- Material:
- Cast Iron, Steel, Plastic
- Origin:
- Domestic
- Overall Length:
- 25-2/5 in
- Overall Width:
- 23-1/2 in
- Weight:
- 71 lb
- Width:
- 23-1/2 in
- cUPC Certified:
- Yes