3/8 in. IPS Lavatory Supply Kit with Loose Key in Polished Chrome
3/8 in. IPS Lavatory Supply Kit with Loose Key in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in