• Cart

DESCRIPTION

  • Designed for foot traffic and light-duty applications
  • PVC body, with adjustable, nickel head, and heel-proof grate
  • Recommended for finished floor areas

Zurn 3 - 4 in. PVC Adjustable Floor Drain Black

ZFD2211PVC

Fits Pipe Size:

3 in - 4 in

SPECIFICATIONS

Drain Base Height
6 in
Drain Base Material
PVC
Fits Pipe Size
3 in - 4 in
Grate Color Finish
Black
Grate Diameter
5-1/4 in
Width
5-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now