3 in. Neo Loc™ Cast Iron Floor Drain with 7 in. Round Grate
3 in. Neo Loc™ Cast Iron Floor Drain with 7 in. Round Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Application:
- Light Duty
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Origin:
- Global
- UL Listed:
- No