3 in. No Hub Cast Iron Floor Drain
3 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination invertible membrane clamp and adjustable collar
Documents
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Outlet Type:
- No Hub
- Width:
- 8-3/8 in