8-7/8 x 8-7/8 x 6 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

8-7/8 x 8-7/8 x 6 in. Floor Mount Cast Iron Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

8-7/8 x 8-7/8 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19003NL3
  • Item #3755899
  • Manufacturer Part #Z1900-3NL-3
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Acid resistant enamel coating provides chemical resistance
  • Cast iron body with white A.R.E. interior
  • Neo-loc outlet
  • Accommodates 3 in. pipe size
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Coating:
Porcelain Enamel
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
End Connection 1:
Neo Loc
End Connections:
Neo Loc
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Grate Style:
Three-Quarters
Height:
8 in
Length:
12 in
Material:
Cast Iron, Plastic
Origin:
Global
Shape:
Square
Sink Bowl Size:
8-7/8 in x 8-7/8 in x 6 in
Sink Depth:
8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
12 in x 12 in
Size:
3 in
Weight:
32 lb
Width:
12 in