• Cart

DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn 3 x 6-3/10 in. Neo-Loc Heavy Duty Floor Drain with Cast Iron Top

ZZ5083NL

Fits Pipe Size:

3 in

SPECIFICATIONS

Application
Extra-Heavy Duty
Color Finish
Blue
Color Finish Category
Blues
Diameter
12 in
Drain Base Height
5-9/16 in
Drain Opening
9 in
End Connection 1
Neo Loc
Fits Pipe Size
3 in
Height
5-9/16 in
Length
12 in
Material
Cast Iron, Rubber
Width
12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now