3/4 in. Brass Hose x Threaded Hose Bibb
3/4 in. Brass Hose x Threaded Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2" [64mm] vacuum breaker spout with an integral 3/4" hose-threaded outlet
- Heavy-duty quarter-turn ceramic disc cartridge
- Polished, chrome-plated cast brass bedpan washer
- 3-year warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- GHT
- End Connection 2:
- Threaded
- End Connections:
- GHT x Threaded
- Height:
- 7 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 16 in
- Material:
- Brass
- No Kink:
- No
- Origin:
- Domestic
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Weight:
- 5 lb
- Width:
- 14 in