36 in. Carbon Steel and Cast Iron Concealed Arm System for AM-0954.000
36 in. Carbon Steel and Cast Iron Concealed Arm System for AM-0954.000
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 250 lb. load rating
- Carrier code book provides users with the right configuration for the application
- Rectangular uprights provide for rigid installation
- Custom-length plates available to facilitate pre-fabrication applications
- Third party certified thru IAPMO
Specifications
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- AM-0954.000
- Coating:
- Dura-coated
- Faucet Material:
- Metal
- Hardware Included:
- No
- Height:
- 4 in
- Installation Type:
- Floor Mount
- Length:
- 36 in
- Material:
- Carbon Steel, Cast Iron
- Origin:
- Domestic
- Overall Height:
- 36 in
- Overall Length:
- 4 in
- Overall Width:
- 10 in
- Product Type:
- Concealed Arm System
- Weight:
- 35 lb
- Width:
- 10 in