4 in. Adjustable Floor Cleanout
4 in. Adjustable Floor Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated cast iron body
- Compatible with inside caulk, no-hub and neo-loc connection types
- Vandal resistant screws
- Adjustable type extra heavy-duty cleanout
Specifications
- Adjustable:
- No
- Application:
- Heavy Duty
- Cover Color Finish:
- Nickel
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Origin:
- Global
- Plug Diameter:
- 7-1/4 in