4 in. ABS Adapter Thread
4 in. ABS Adapter Thread
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides ease of assembly and versatility
- Manufactured from durable ABS Material
- Durable construction stands up to tough environments
- 1-year limited warranty
- For use with Zurn Modular Drainage product line
Specifications
- ASME:
- ASME A112.6.3, ASME A112.6.4, ASME A112.36.2M
- CSA Certified:
- Yes
- Depth:
- 4-3/4 in
- Diameter:
- 4 in
- Drain Component Type:
- Adapter
- Height:
- 2-1/4 in
- Length:
- 4-3/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Origin:
- Global
- Trim Ring:
- No
- Weight:
- 1 lb
- Width:
- 4-3/4 in
- cUPC Certified:
- Yes