4 in. Neo Loc™ Cast Iron Floor Drain
4 in. Neo Loc™ Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Zurn Z520 9" area drain has a dura-coated cast iron body with bottom outlet, seepage pan, and adjustable extension frame with heavy-duty cast iron deep flange slotted grate
Specifications
- Application:
- Commercial
- Construction:
- Membrane
- Depth:
- 13-1/2 in
- Drain Base Height:
- 3-9/16 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 13-1/2 in
- Drain Grate Material:
- Cast Iron
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9-1/4 in
- Grate Shape:
- Round
- Height:
- 6 in
- Length:
- 13-1/2 in
- Origin:
- Global
- Outlet Type:
- Neo Loc™
- Sink Material:
- Cast Iron
- Size:
- 9 in
- Weight:
- 39 lb
- Width:
- 12-1/16 in