4 in. Neo Loc™ Cast Iron Floor Drain
4 in. Neo Loc™ Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides installation and rework savings with Zurn® patented contractor solutions
- Dura-coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
Specifications
- Adjustable:
- No
- Drain Base Height:
- 4-5/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 24 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Fitting Sizes:
- 1/2 in
- Grate Color Finish:
- Cast Iron
- Grate Color Finish Category:
- Iron Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Origin:
- Global
- Outlet Type:
- Neo Loc™
- Trap Primer Connection:
- No
- UL Listed:
- No
- Weight:
- 122 lb
- Width:
- 15-7/8 in