4 in. No Hub Aluminum Floor Drain
4 in. No Hub Aluminum Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Z535 16-3/4 in square, heavy-duty drain, with 12" square top is designed for parking structure applications
Specifications
- Application:
- Commercial
- Construction:
- Membrane
- Depth:
- 16-3/4 in
- Drain Base Height:
- 7-3/8 in
- Drain Base Material:
- Aluminum
- Drain Base Width:
- 16-3/4 in
- Drain Grate Material:
- Bronze/Brass
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 12 in
- Grate Shape:
- Square
- Height:
- 8-1/2 in
- Material:
- Cast Iron
- Origin:
- Global
- Outlet Type:
- No Hub
- Sink Material:
- Cast Iron
- Size:
- 12 in
- Weight:
- 29 lb
- Width:
- 16-3/4 in