4 in. No Hub Cast Iron Floor Drain
4 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides installation and rework savings with Zurna™s patented contractor solutions
- Heavy-Duty, deep flange, slotted grate
- Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
Specifications
- Adjustable:
- No
- Application:
- Commercial, General Purpose
- Construction:
- Membrane
- Depth:
- 15 in
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15 in
- Drain Grate Material:
- Cast Iron
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 12-1/4 in
- Grate Shape:
- Round
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Material:
- Cast Iron
- Origin:
- Global
- Outlet Type:
- No Hub
- Sink Material:
- Cast Iron
- Size:
- 12 in
- Trap Primer Connection:
- No
- Weight:
- 38 lb
- Width:
- 15 in