5 in. Round Strainer with Raised Lip Nickel Bronze
5 in. Round Strainer with Raised Lip Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type I round adjustable strainer top with loose set recessed grate
- Designed for use with the versatile Z415 drainage system
- Available in polished bronze and nickel bronze
- Provides installation and rework savings with Zurn's patented contractor solutions
Specifications
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Depth:
- 5-1/2 in
- Diameter:
- 5-7/16 in
- Drain Component Type:
- Grate
- End Connection 1:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 3 in
- Length:
- 5-1/2 in
- Origin:
- Global
- Sink Material:
- Nickel
- Size:
- 5 in
- Trim Ring:
- No
- Weight:
- 5 lb
- Width:
- 5-1/2 in