5 in. Service Faucet Hose
5 in. Service Faucet Hose
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Depth:
- 16 in
- Faucet Connection Size:
- 5 in
- Faucet Part Type:
- Hose Kit
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 7 in
- Overall Length:
- 16 in
- Overall Width:
- 14 in
- Weight:
- 1 lb
- Width:
- 14 in