5 in. Strainer with Heel Proof Grate
5 in. Strainer with Heel Proof Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with patent pending contactor solutions
- Light duty
Specifications
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5 in
- Drain Component Type:
- Grate
- Faucet Material:
- Bronze
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- NSF Certified:
- No
- Origin:
- Domestic
- Sink Material:
- Nickel
- Size:
- 5 in
- Weight:
- 2.5 lb
- Width:
- 5 in