5 in. Plastic Polished Nickel Bronze Floor Drain
5 in. Plastic Polished Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer Only, Replacement/Repair Part
- Recommended for foot traffic areas
- 5" square Snap-On strainer for use with the light commercial LC-PS adapter
- 1-year limited warranty
- Durable construction stands up to tough environments
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Construction:
- Non-Membrane
- Depth:
- 5 in
- Drain Base Height:
- 65/97 in
- Drain Base Material:
- Plastic
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Square
- Height:
- 67/100 in
- Length:
- 5 in
- MA Approved -:
- No
- Origin:
- Global
- Weight:
- 2 lb
- Width:
- 5 in
- cUPC Certified:
- Yes