5 x 3-1/2 in. NPSM Stainless Steel Round Strainer
5 x 3-1/2 in. NPSM Stainless Steel Round Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Round top
- Stainless steel construction provides chemical resistance
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Depth:
- 5 in
- Diameter:
- 5 in
- Drain Component Type:
- Strainer
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Size:
- 5 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 5 in