6-1/2 in. Tubular Brass Spout in Polished Chrome
6-1/2 in. Tubular Brass Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 7 in
- Overall Length:
- 12 in
- Overall Width:
- 10 in
- Spout Reach:
- 14 in
- Weight:
- 1 lb
- Width:
- 10 in