6 in. Funnel Converting Assembly
6 in. Funnel Converting Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated cast iron body
- Includes fasteners to secure funnel to strainer
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 6 in
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron
- Origin:
- Global
- Trim Ring:
- No