6 in. No Hub Cast Iron Floor Drain
6 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dura-coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 7-13/16 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 16 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 6 in
- Grate Color Finish:
- Cast Iron
- Grate Color Finish Category:
- Iron Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- No
- UL Listed:
- No
- Weight:
- 98 lb