6 in. Stainless Steel Roof Drain
6 in. Stainless Steel Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes neoprene gasket, Dura-Coated cast iron clamp collar and dome, and stainless-steel hardware
- Designed for retrofit applications
- 16-gage type 204 stainless steel construction stands up to tough environments
- 1-year limited warranty
- Flat drain body available upon request
Specifications
- Adjustable:
- No
- Color Finish Name:
- Blue
- Construction:
- Membrane
- Depth:
- 18-1/2 in
- Drain Base Height:
- 4-15/16 in
- Drain Base Material:
- Stainless Steel
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 6 in
- Grid Drain Material:
- Cast Iron
- Height:
- 16-47/50 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- MA Approved -:
- No
- Origin:
- Domestic
- Weight:
- 25 lb
- Width:
- 18-1/2 in