6 x 6 in. Cast Iron Adjustable Floor Cleanout with Square Polished Nickel Bronze Top
6 x 6 in. Cast Iron Adjustable Floor Cleanout with Square Polished Nickel Bronze Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top assembly Snap-On feature provides flexibility in retrofit and replacement applications and will easily snap onto existing light commercial modular drain adapters
- Nickel top is 31/64" thick including snap on frame
- Nickel scoriae top provides and aesthetic finish that is also slip proof
- Universal cast iron or plastic adapter available separately with 4-8 N.P.S.M threads and is 2-1/4" in height
- Available in both round and square styles with a variety of sizes
- Universal body design allows easy floor drain, roof drain, and cleanout configurations
Specifications
- Adjustable:
- Yes
- Application:
- Finished Floors, Basements, Office Buildings, Retail
- Depth:
- 6 in
- Fits Pipe Size:
- 6 in x 6 in
- Height:
- 67/100 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Origin:
- Global
- Overall Length:
- 6 in
- Overall Width:
- 6 in
- Weight:
- 2 lb
- Width:
- 6 in