7-2/5 in. Round Strainer with Raised Lip

Part #ZZN4007I  |  Item #1681041  |  Manufacturer Part #ZN400-7I

$551.04 EACH

Fits Pipe Size:

3-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in polished bronze and nickel bronze
  • Type I round adjustable strainer top with loose set recessed grate
  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn's patented contractor solutions

Specifications

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Diameter: 7-3/8 in

Drain Component Type: Strainer

Fits Pipe Size: 3-1/2 in

Length: 7-3/8 in

Trim Ring: No

Width: 7-3/8 in