8-7/8 in. Full Grate
8-7/8 in. Full Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with Z1900, Z1901, and Z1902 floor sinks
- Current style used from April 2003 to present; for old style, search for "PN1900-GRATE-OLD"
- Durable construction stands up to tough environments
- 1-year limited warranty
- Part number 67107-001
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Depth:
- 11-1/4 in
- Drain Component Type:
- Cover
- Faucet Material:
- Bronze
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 11-1/4 in
- MA Approved -:
- No
- Origin:
- Global
- Sink Material:
- Nickel
- Size:
- 12 in
- Trim Ring:
- No
- Weight:
- 5.95 lb
- Width:
- 11-1/4 in