8 x 8 in. Square Heavy Duty Accessory in Nickel Bronze
8 x 8 in. Square Heavy Duty Accessory in Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative snap-on frame and adapter provides ease of assembly and versatility
- Nickel bronze, 8" square top
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Drain Top
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Nickel Bronze
- Width:
- 8 in