Sensor Bathroom Sink Faucet in Chrome Plated with Thermostatic Mixing Valve
Aqua-Fit® Sensor Bathroom Sink Faucet in Chrome Plated with Thermostatic Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10+ years of renewable battery life with the Hydro-X Power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
- Customizable features: Time-outs, line purge, sensor range, metering mode
- Aqua-FIT® touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
- ADA compliant
- Concealed thermostatic mixing valve to prevent scalding for a single faucet
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
- 4" wide, center set deck-mounted base provides seamless aesthetic
- Concealed, downward-facing proximity sensor and flow control deter vandalism while maximizing water savings with 0.5 gpm flow
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Fit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 16 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Thermostatic Mixing Valve
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- MA Approved -:
- Yes
- Material:
- Cast Brass, Plastic
- Maximum Deck Thickness:
- 3 in
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Hydropower
- Pressure - High:
- 125
- Pressure - Low:
- 10
- Side Spray:
- No
- Spout Height:
- 4-3/16 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Low Arc
- Spray Type:
- Spray
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 8 lb
- Width:
- 14 in
- cUPC Certified:
- Yes