Aquaflush® 1 in x 1/2 in. x 11-1/2 in. Trap Primer Tailpiece

Part #ZP6000TPO  |  Item #2847858  |  Manufacturer Part #P6000-TPO

$76.77 EACH

Length:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
  • Fits standard 11 ½-inch rough-in with top spud connection
  • Includes: 1 ½ x 4” flush tube, 3/8 x 12” supply tube, trap primer collar, spud coupling and flange, vacuum breaker and nut, and wall escutcheon
  • The GO BLUE® vacuum breaker stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with AquaVantage® and AquaFlush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Easy to install

Specifications

Coating: Chrome Plated

Collection: Aquaflush®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 4 in

End Connection 1: IPS

End Connection 2: NPT

End Connections: IPS x NPT

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Height: 15 in

Length: 4 in

Material: Brass

Origin: Global

Overall Length: 4 in

Overall Width: 4 in

Product Type: Assembly

Toilet Rough-In: 11-1/2 in

Weight: 1

Width: 4 in