1.28 gpf Manual Flush Valve
Aquaflush® 1.28 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 11-1/2" rough-in and 1-1/2" top spud
- No-leak handle reduces water waste
- High-efficiency 1.28 gpf conserves water and saves money
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Tamper-proof stop cap deters vandalism
- Solid ring pipe support for added stability
- Exposed sweat solder kit and cast wall flange for a polished look
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- 3-year limited warranty
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in x 1-1/4 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 10 in
- Overall Width:
- 10 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6 lb
- Width:
- 10 in