1-1/4 in. Flush Repair Kit

You last purchased this on
 
Zurn

AquaSense® 1-1/4 in. Flush Repair Kit

  • Fast #
  • Part #ZP6200ECWS
  • Item #2848418
  • Manufacturer Part #P6200-EC-WS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® 1-1/4 in. Flush Repair Kit

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
AquaSense®
Depth:
7 in
Diameter:
1-1/4 in
Flush Type:
Manual
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Length:
7 in
Width:
6 in